Zoro Homepage

Instant Oatmeal, Maple Brown Sugar, 1.69 oz Packet, 24PK

  • Mfr # QUA31971

  • Zoro # G015511079


product price: $76.29
/pk 24, $3.18/ea
Free Shipping & Returns

Key Features

Contains Dairy
No
Food Type
Oatmeal
Flavor
Maple Brown Sugar
Kosher
Yes
Packaging Type
Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA31971
Zoro #
G015511079
UPC #
-
Country of Origin
United States

Details

Contains Dairy
No
Food Type
Oatmeal
Flavor
Maple Brown Sugar
Kosher
Yes
Packaging Type
Packet
Contains Crustacean/Shellfish
No
Contains Nuts
No
Gluten Free
No
Sugar Free
No
Contains Fish
No
Item
Oatmeal

Description

Provides a good source of fiber to support a healthy digestive system. 100 percent whole grain, low in saturated fat and cholesterol to help reduce the risk of heart disease. Made with no artificial preservatives and no artificial flavors. Oatmeal is a great start to your morning to keep you energized, fueled and feeling good for the entire day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.