Oatmeal, PK 52
- Mfr # 26298
- Zoro # G800929195
product price:Â
$
51.25
/pk of 52, $0.99/ea
Key Features
Standards
Contains Nuts
Capacity
1.51 oz
Weight
5.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26298
- Zoro #
- G800929195
- UPC #
- -
- Country of Origin
- United States
Details
- Standards
- Contains Nuts
- Capacity
- 1.51 oz
- Weight
- 5.6 lbs
Description
Oatmeal, Product Type Oatmeal, Flavor Assorted, Items per Pack 52, Pack Size 78.8 oz, Item Height 5 5/8 in, Item Size 1.51 oz, Item Width 9 1/4 in, Item Length 6 1/2 in, Package Type Envelope, Package Quantity 52
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.