550043280 1 qt Defy SAE 10W30 Synthetic Motor Oil, 6PK

  • Mfr # 8111866

  • Zoro # G316377343


product price:  $61.25
/pk 6, $10.21/ea

Key Features

SAE Grade
10W-30
Container Size
1 qt
SAE Grade - Engine and Motor Oils
10W-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8111866
Zoro #
G316377343
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 qt

Details

SAE Grade
10W-30
Item
motor oil
SAE Grade - Engine and Motor Oils
10W-30

Description

Features Size: 1 quart Grade: SAE 10W30 Oil Type: Multi Grade Helps higher mileage engines defy time Boosted zinc for extra protection on high-wear surfaces Stops up to 98% of future wear Specifications Dimension: 9.5in H x 8in W x 9in L Weight: 12 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.