Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quaker State Engine Oil, 40W, 1 Qt., Heavy-Duty 550024108

Engine Oil, 40W, 1 Qt., Heavy-Duty (Discontinued)

  • Mfr # 550024108
  • Zoro # G8580923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550024108
Zoro #
G8580923
UPC #
073102037540
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
40
Color
Amber/Brown
Timken OK Load
Not Specified
SAE Grade
40
Viscosity @ 100C
Not Specified
For Use With
Automotive Engines
Series
Advanced Durability(TM)
Application
Engine Oil
Dropping Point
Not Specified
ISO Viscosity Grade
Not Specified
Base
Conventional
Specific Gravity
0.880 at 60 Degrees F
Flash Point
435 Degrees F
Pour Point
-30 Degrees F
Viscosity @ 40C
40
Four-Ball Wear
Not Specified
Container Type
Bottle
Base Oil
Conventional

Description

Engine Oil, Series Advanced Durability(TM), Color Amber/Brown, Container Type Bottle, Flash Point 435 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.880 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.