Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quaker State Motor Oil-Quaker State, 55 gal., 10W-30 550024130

Motor Oil-Quaker State, 55 gal., 10W-30 (Discontinued)

  • Mfr # 550024130
  • Zoro # G2218146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550024130
Zoro #
G2218146
UPC #
073102912106
Country of Origin
United States

Dimensions

Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber/Brown
Flash Point
444 Degrees F
Specific Gravity
0.867 at 60 Degrees F
For Use With
Automotive Engines
Series
Enhanced Durability(TM)
ISO Viscosity Grade
Not Specified
Container Type
Drum
Four-Ball Wear
Not Specified
Viscosity @ 100C
Not Specified
SAE Grade
10W-30
Timken OK Load
Not Specified
Application
Engine Oil
Viscosity @ 40C
80
Dropping Point
Not Specified
Base
Synthetic Blend
Pour Point
-22 Degrees F
Base Oil
Synthetic Blend

Description

Engine Oil, Series Enhanced Durability(TM), Color Amber/Brown, Container Type Drum, Flash Point 444 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.867 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.