Shell Rotella T5 15W-40 Diesel Synthetic Blend Engine Oil 1 gal 1 pk

  • Mfr # 550045348

  • Zoro # G706436490


product price:  $37.49
/ea
Sold in multiples of 3 for $112.47

Key Features

SAE Grade
15W-40
Container Size
1 gal
SAE Grade - Engine and Motor Oils
15W-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045348
Zoro #
G706436490
UPC #
21400404441
Country of Origin
China

Dimensions

Container Size
1 gal

Details

Item
engine oil
SAE Grade
15W-40
SAE Grade - Engine and Motor Oils
15W-40

Description

Shell Rotella T5 15W-40 with Triple Protection and Plus technology provides protection against wear, deposits, and oil breakdown. Plus, Triple Protection Plus technology offers better low-temperature flow which delivers excellent equipment protection, long engine life and maintains viscosity control under high temperatures.


  • • Excellent wear protection
  • • Exceptional deposit control and cleanliness
  • • Excellent protection against oil breakdown
  • • Sustained emission control system durability in particulate filters and after-treatment systems
  • • Delivers an average of 37% better than the maximum wear requirements
  • • 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.