Zoro Homepage

18 x 12 in. Rectangle Frame - Black

  • Mfr # RECT-18X12

  • Zoro # G415834990


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RECT-18X12
Zoro #
G415834990
UPC #
814728018564
Country of Origin
China

Description

Our street signs are constructed entirely of aluminum and stainless steel will not rust or rot. Cast aluminum sign frames for all residential traffic sign shapes can be bolted onto the pole. All signs are built to DOT specs which measure 7' from bottom of first sign to ground unless designated otherwise. Overall height is determined by configuration. Poles come in three lengths: 14' 6 12' and 11'. Pole diameter is 3 OD. Black is the standard color for street sign poles. Street sign blades and frames are of cast aluminum. Specify either hanging H or bolt-on B. A scroll arm SA is needed for hanging blades or hanging blade frames. Raised letter blades are two sided in black white or dark green. The raised letters and border come in black gold or reflective white. Cast aluminum products are first poured in a sand mould that does not allow perfection in every detail. But that's the appeal of such castings. These accidentals of art lend an Old World charm to each piece that no artist could fashion intentionally. In effect each one is a unique creation. Features -Constructed of aluminum and stainless steel -All signs are built to DOT specs which measure 7' from bottom of first sign to ground unless designated otherwise -Specify either hanging H or bolt-on B a scroll arm SA is needed for hanging blades or hanging blade frames Specifications - Color: Black - Size: 18 x 12 - Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.