
Drawer Safe
Mfr # NOCH-11EL
Zoro # G4727627
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Lock Style
Combination
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOCH-11EL
Zoro #
G4727627
UPC #
852642007059
Country of Origin
Denmark
Details
Lock Style
Combination
Item
Drawer Safe
Fire Rated
No
Description
Drawer Safe is made of solid steel construction and features a black powder coated finish. Pry resistant door has concealed hinges and 2 steel locking bolts, back of safe has pre-drilled mounting holes and kit for easy installation.
A digital combination with 3-8 digit code has a time out period after 3 incorrect combination attempts, a back-up key is also included.. Drawer Safe
A digital combination with 3-8 digit code has a time out period after 3 incorrect combination attempts, a back-up key is also included.. Drawer Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.