Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qualarc Mailbox Center, Tall pedestal, Sandstone Color w/Bayview Solar Lamp EVMC-TALL-SS-SL

Mailbox Center, Tall pedestal, Sandstone Color w/Bayview Solar Lamp (Discontinued)

  • Mfr # EVMC-TALL-SS-SL
  • Zoro # G4479836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVMC-TALL-SS-SL
Zoro #
G4479836
UPC #
814728014634
Country of Origin
Denmark

Description

Our decorative stucco column transforms a Cluster Box Unit (CBU) into an elegant mail center. This attractive, prefabricated column comes ready-to-install over a standard USPS approved CBU mailbox and pedestal. The column has an easy-to-handle styrofoam core with a Sandstone color painted exterior-grade stucco surface. Our foam core columns are durable, yet safer than traditional cinder block or steel stud columns. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. The foam core is designed to crumple and absorb impact energy during a collision. Add elegance and security with our solar light-super-bright LEDs, glass panes, no wiring necessary. . Estateview stucco CBU Mailbox Center, TALL pedestal (column only) in Sandstone Color with Bayview Solar Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.