Zoro Homepage

Mailbox, Post, black color, w/Vinyl numbers on mailbox

  • Mfr # LMCV-800-SL-BL

  • Zoro # G4483695


product price: $789.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMCV-800-SL-BL
Zoro #
G4483695
UPC #
814728014375
Country of Origin
Denmark

Description

Lewiston mailbox is made from rust-free cast aluminum with a durable weather resistant finish and comes with post, support brace, decorative fluted base and black solar lamp to mount to top of post . Solar Lamp comes ready to mount to the top of the post and features a classic gas-light design with real beveled glass panes. With our super-bright LED's and patented cone reflector technology, guests will easily spot your address at night. Using efficient solar-powered technology, the Bayview charges by day and automatically turns on at night. No wiring is needed. And with a weather-resistant powder-coated cast aluminum frame, no maintenance is required. (Solar lamp available in color black only) Mailbox color is black and features either Gold or White vinyl numbers that are attached to all three sides of mailbox . Post, support brace and base color: Black . Mailbox, Post in black color, w/ Vinyl numbers on mailbox, black support brace, black fluted base, and black Bayview solar lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.