Zoro Homepage

Mailbox w/Locking Insert, fluted base, horsehead finial

  • Mfr # LMC-LKIT-801-BRZ

  • Zoro # G4485698


product price: $829.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC-LKIT-801-BRZ
Zoro #
G4485698
UPC #
852642007585
Country of Origin
Denmark

Description

Our Lewiston Equine Decorative Post Mount Mailbox system with locking insert is made of rust-free cast aluminum with a durable powder coated weather resistant finish. System includes a Lewiston Mailbox, locking insert, post, mounting support bracket, horsehead finial, fluted base and 3 cast aluminum personalized address plates. Personalized address plates are bronze with gold numbers and are attached to all three sides of the Mailbox. Two different cast aluminum front plate options are available: Personalized address plate or a decorative Fleur De Lis logo. The locking insert inside Mailbox is made of galvanized steel and features a tough powder coat finish with locking front retrieval door keeping mail secure from unwanted hands. Locking insert incoming mail slot opening: W 6 3/8" x H 1". Locking mail retrieval door opening: H 5" x W 6 3/8" with a set of keys included. Please note the shipment lead time for this Mailbox post system is two to three weeks for personalized address plates to be completed. . Lewiston Equine Mailbox Post System with Locking Insert, fluted base, horsehead finial and 3 cast aluminum personalized address plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.