Zoro Homepage

Vacation Mailbox Stucco Column Column Color: Burnt Tuscan

  • Mfr # VAC-STUCOL-BT

  • Zoro # G4484614


product price: $1,729.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-STUCOL-BT
Zoro #
G4484614
UPC #
852251008874
Country of Origin
Denmark

Description

This large capacity high security mailbox, made of durable powder coated 18-gauge steel is designed for the traveler. This mailbox combines the simplicity of a non-locking traditional mailbox for everyday use and the security of a locking mailbox while out of town. The sturdy hinged hopper door is large enough to accept small packages and will keep weeks' worth of mail safe. The Mailbox is labeled inside providing easy to follow and simple instructions for the delivery carrier. Mailbox features a powder coated black finish. Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a Burnt Tuscan color painted stucco exterior. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there is a greater chance of surface impacts. Mailbox comes already mounted into stucco column. . Vacation Mailbox Stucco Column Column Color: Burnt Tuscan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.