Zoro Homepage

Qual-Craft Steel/Wood Roof Bracket 1 pk

  • Mfr # 2510

  • Zoro # G700000888


product price: $36.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510
Zoro #
G700000888
UPC #
12643025104
Country of Origin
China

Description

The Adjustable Wood/Steel Roof Bracket is made of heavy-duty wood and 15 gauge galvanized steel construction. The roofing bracket is designed to hold a twelve inch (12 in.) platform. Adjustable to two positions (45 and 60 degree) and can be easily installed and removed without damaging the shingles. This durable bracket includes a platform retainer and a unique locking mechanism for additional safety. The capacity is one worker per every eight feet (8 ft.) of staging with a maximum span of eight feet (8 ft.) between brackets.


  • • Made of heavy duty wood and 15 gauge galvanized steel
  • • Designed to hold a 12 in. platform
  • • Adjustable to two positions - 45 and 60 degrees
  • • Platform retainer and locking mechanism for additional safety
  • • Designed to eliminate shingle damage
  • • Maximum of 8 ft. spacing between brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.