37181 Open Side Booklet Envelope Contemporary 9 x 6 White 500/box
- Mfr # 37181
- Zoro # G204111226
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
6"
Cover Material
Paper
Mailer/Envelope Length
9"
Closure Type
Gummed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37181
- Zoro #
- G204111226
- UPC #
- 85227371812
- Country of Origin
- United States
- Item
- Envelope
- Color
- White
- Cover Material
- Paper
- Closure Type
- Gummed
- Seam
- Side Seam
- Mailer/Envelope Type
- Booklet
Dimensions
- Width
- 6"
- Mailer/Envelope Length
- 9"
Description
All purpose envelope is ideal for mailing catalogs promotional materials documents and more. Horizontal file-style orientation simplifies content insertion and removal.
Global Product Type: Envelopes/Mailers-Catalog/Clasp Mixed Colors. Envelope Size: 9 x 6. Envelope/Mailer Type: Catalog/Clasp Mixed Colors. Closure: Gummed Flap. Trade Size: 55. Seam Type: Side. Exterior Material: Paper. Color: White.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.