Shop QUALITY PARK
See all product information
Create Account
45235 Redi-Strip Recycled Poly Mailer Side Seam 14 x 19 White 100 Pack
- Mfr # 45235
- Zoro # G003896898
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyethylene
Width
14 in
Envelope Closure
Self-sealing
Type
Catalog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45235
- Zoro #
- G003896898
- UPC #
- 85227452351
- Country of Origin
- United States
- Item
- Mailer
- Color
- White
- Material
- Polyethylene
- Envelope Closure
- Self-sealing
- Type
- Catalog
- Features
- Water Proof
- Mailer/Envelope Type
- Catalog
Dimensions
- Width
- 14 in
- Outside Length
- 19 in
- Mailer/Envelope Width
- 14"
- Mailer/Envelope Length
- 19"
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.