Shop QUALITY PARK

93338 Redi-Strip Kraft Expansion Envelope Side Seam 10 x 15 x 2 Brown 25 Pack

  • Mfr # 93338
  • Zoro # G703981115

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Color
Kraft
Material
Kraft
Width
10 in
Closure
Open End
Envelope Closure
Self-sealing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
93338
Zoro #
G703981115
UPC #
85227933386
Country of Origin
United States

Dimensions

Width
10 in
Outside Length
15 in
Mailer/Envelope Width
10"
Mailer/Envelope Length
15"

Details

Item
Envelope
Color
Kraft
Material
Kraft
Closure
Open End
Envelope Closure
Self-sealing
Type
Expansion
Features
Self-adhesive
Basis Weight
40 lb
Envelope Gusset
2 in
Series
Redi-Strip
Mailer/Envelope Type
Expansion
Mailer/Envelope Gusset
2"

Description

  • Envelope expands up to two inches to accommodate bulky documents.
  • Extra heavyweight 40 pound Kraft stock is strong and sturdy.
  • Closure delivers peel-and-press convenience.
  • Closure: Self-Adhesive.
  • Envelope Size: 10 x 15.
  • Format/Border: Standard.
  • Seam Type: Center.
  • Expansion: 2.
  • Global Product Type: Envelopes/Mailers-Expandable Catalog.
  • Color: Light Brown.
  • Exterior Material: Kraft.
  • Envelope/Mailer Type: Expandable Catalog.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.