Zoro Homepage

Business Envelope, Lt.Brown, Kraft, PK500

  • Mfr # QUA11562

  • Zoro # G5786681


product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Opening
Open Side
Color
Light Brown
Material
Kraft
Width
11 1/2 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA11562
Zoro #
G5786681
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 1/2 in
Height
5 in
Envelope Size
#14
Trade Size
#14
Exterior Dimensions
5 x 11.5

Details

Item
Business Envelopes
Opening
Open Side
Color
Light Brown
Material
Kraft
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Security Tint
No
Seam Type
Diagonal
Basis Weight
28 lb Bond
Flap Type
Commercial
Exterior Material(s)
Kraft Paper Stock
Weight
10.88 lbs
Envelopes/Mailers Closure
Gummed

Description

#14 brown Kraft envelopes for mailings that require strength or confidentiality. When business mailings are oversized and require a little extra durability and confidence these brown Kraft envelopes will do the job. The heavyweight 28-lb Kraft stock is strong and opaque-no security tint necessary. It also stands out against white envelopes, so it will be noticed. Fully gummed flaps provide a secure seal and the large quantity gives you a lasting supply to reduce purchasing.


  • Heavyweight 28-lb brown Kraft is strong and opaque for confidentiality.
  • Envelopes are perfect for oversized or bulky documents.
  • Fully gummed flaps provide a secure seal.
  • Large quantity is ideal for both everyday office use and bulk mailings, providing a long lasting supply!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.