Zoro Homepage

Business Envelope, White, Paper, PK500

  • Mfr # QUA11218

  • Zoro # G5657766


product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Opening
Side
Color
White
Material
Paper
Width
9 1/2 in
Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA11218
Zoro #
G5657766
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/2 in
Height
4 1/8 in
Envelope Size
#10
Trade Size
#10
Exterior Dimensions
4.13 x 9.5

Details

Item
Business Envelopes
Opening
Side
Color
White
Material
Paper
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Security Tint
Yes
Flap Type
Commercial
Features
Interior Blue-Pattern Security Tint
Weight
6 lbs
Seam Type
Diagonal
Finish
Wove
Exterior Material(s)
Paper Stock
Basis Weight
24 lb Bond

Description

Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.