Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Business Envelope, White, Paper, PK500

  • Mfr # QUA90030

  • Zoro # G5495953


product price: $51.69
/pk 500, $0.10/ea

Key Features

Opening
Side
Color
White
Material
Paper
Width
9 1/2 in
Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA90030
Zoro #
G5495953
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/2 in
Height
4 1/8 in
Envelope Size
#10
Trade Size
#10
Exterior Dimensions
4.13 x 9.5

Details

Item
Business Envelopes
Opening
Side
Color
White
Material
Paper
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Security Tint
Yes
Seam Type
Side
Finish
Wove
Exterior Material(s)
Paper Stock
Flap Type
Commercial
Features
Security Tint
Weight
6.45 lbs
Basis Weight
24 lb Bond

Description

Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.