Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Business Envelope, White, Paper, PK500

  • Mfr # QUA90070

  • Zoro # G5724144


product price: $40.54
/pk 500, $0.08/ea

Key Features

Opening
Side
Color
White
Material
Paper
Width
6 1/2 in
Height
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA90070
Zoro #
G5724144
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/2 in
Height
3 5/8 in
Envelope Size
#6-3/4
Trade Size
#6 3/4
Exterior Dimensions
3.63 x 6.5

Details

Item
Business Envelopes
Opening
Side
Color
White
Material
Paper
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Security Tint
No
Features
Side Seam—24 lb Bond weight paper stock.
Exterior Material(s)
Paper Stock
Basis Weight
24 lb Bond
Flap Type
Commercial
Seam Type
Side
Finish
Wove
Weight
4.07 lbs

Description

Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #6-3/4, Height 3 5/8 in, Width 6 1/2 in, Material Paper, Security Tint No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.