Catalog Envelope, 28 lb Bond Weight Kraft, #10 1/2, Square Flap, Gummed Closure, 9x12, 250PK

  • Mfr # QUA41465

  • Zoro # G508996062


product price:  $41.29
/pk 250, $0.17/ea

Key Features

Color
Brown Kraft
Overall Length
9 in
Material
Kraft Paper Stock
Overall Width
12 in
Compartment Size
#10 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUA41465
Zoro #
G508996062
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
9 in
Overall Width
12 in
Compartment Size
#10 1/2
Envelopes/Mailers Exterior Dimensions
9 x 12 in

Details

Item
Envelopes/Mailers
Color
Brown Kraft
Material
Kraft Paper Stock
Closure Type
Gummed
Features
28 lb Bond Weight Kraft Stock
Seam Type
Center
Opening
Open End
Flap Type
Square
Basis Weight
28 lb Bond

Description

Quality Park catalog mailing envelopes are perfect for shipping, storing or organizing. Heavyweight 28-lb paper withstands extensive handling at home, in the office or on the mail route. These envelopes are perfect for small flat or larger folded documents. A wide, heavily gummed commercial flap seals tight with moisture to keep inserts secure. Center seams give added strength for heavy contents. Store your Quality Park gummed catalog envelopes in a cool, dry place for impressive longevity. Get stock-up quantities of this never-out envelope essential!


  • Thick envelopes with strong center seams are ideal for small, heavy inserts or greeting cardsy.
  • Opaque and manufactured from 28-lb paper, they are ideal for privacy and durability.
  • Heavily gummed to provide a secure seal to keep contents contained and center seam holds up to heavy weights and wear and tear.
  • Stock up on these versatile envelopes for work, the home office and homeschool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.