Zoro Homepage

Catalog Envelope, Blue, Paper, PK10

  • Mfr # QUA38737

  • Zoro # G9713191


product price: $16.15
/pk 10, $1.61/ea

Key Features

Opening
Top
Material
Paper
Width
12 in
Height
9 in
Closure
Clasp/Gummed Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA38737
Zoro #
G9713191
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12 in
Height
9 in
Envelope Size
#90
Exterior Dimensions
9 x 12
Trade Size
#90

Details

Item
Catalog Envelopes
Opening
Top
Color
Blue
Material
Paper
Closure
Clasp/Gummed Flap
Envelope Closure
Clasp with Gummed Flap
Basis Weight
28 lb Bond
Weight
0.336 lbs
Flap Type
Square
Exterior Material(s)
Kraft Paper Stock
Finish
Wove
Seam Type
Center
Features
28 lb Bond Weight Kraft Stock

Description

Catalog Envelopes, Material Paper, Envelope Closure Clasp with Gummed Flap, Color Blue, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.