Catalog Envelope, Exec Gray, Kraft, PK100
Mfr # QUA38590
Zoro # G5835706
product price: $44.99
/pk 100, $0.45/eaKey Features
Opening
Top
Material
Kraft
Width
12 in
Height
9 in
Closure
Clasp/Gummed Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUA38590
Zoro #
G5835706
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
9 in
Envelope Size
#90
Trade Size
#90
Exterior Dimensions
9 x 12
Details
Item
Catalog Envelopes
Opening
Top
Color
Gray
Material
Kraft
Closure
Clasp/Gummed Flap
Envelope Closure
Clasp with Gummed Flap
Basis Weight
28 lb Bond
Exterior Material(s)
Kraft Paper Stock
Features
28 lb Bond Weight Kraft Stock
Flap Type
Square
Seam Type
Center
Weight
4.16 lbs
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Gray, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.