Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalog Envelope, Light Brown, Kraft, PK100

  • Mfr # QUA37835

  • Zoro # G5670427


product price: $41.75
/pk 100, $0.42/ea

Key Features

Opening
Top
Color
Brown
Material
Kraft
Width
7 1/2 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA37835
Zoro #
G5670427
UPC #
-
Country of Origin
Mexico

Dimensions

Width
7 1/2 in
Height
5 in
Envelope Size
#35
Trade Size
#35
Exterior Dimensions
5 x 7.5

Details

Item
Catalog Envelopes
Opening
Top
Color
Brown
Material
Kraft
Closure
Clasp/Gummed Flap
Envelope Closure
Clasp with Gummed Flap
Features
28 lb Bond Weight Kraft Stock
Exterior Material(s)
Kraft Paper Stock
Weight
1.65 lbs
Flap Type
Square
Basis Weight
28 lb Bond
Seam Type
Center

Description

Heavyweight clasp envelopes are an excellent solution for accessible storage or filing. Whatever your home or office needs are, clasp envelopes can make staying organized easier! Great for projects, filing and mailing, the double prong clasp and reinforced eyelets are durable for repeated use. Envelopes are made of 28-lb stock that is great for extensive handling, as well as mailing. Contents are protected during use to give you assurance that it arrives unharmed. Heavy gumming keeps envelopes securely and permanently sealed when needed. Purchasing envelopes will be at a minimum with the convenient count giving you more time to concentrate on business. Let Quality Park be your envelope source!


  • • Designed for repeated use, double prong metal clasp is durable and eyelets are reinforced.
  • • Constructed from heavyweight 28-lb stock designed to give contents extra protection during mailing, storage and handling.
  • • Feature a moisture activated secure seal with deep gumming on the flap to create a permanent seal.
  • • Reusable, so you can substantially reduce purchasing.
  • • Heavyweight brown kraft stock protects contents during mailing, storage and handling.
  • • Unmarked and smooth, the windowless surface has plenty of space available for labeling, printing and writing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.