Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA37890
Zoro # G5727635
product price: $30.45
/pk 100, $0.30/eaKey Features
Opening
Top
Material
Kraft
Width
12 in
Height
9 in
Closure
Clasp/Gummed Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QUA37890
Zoro #
G5727635
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
9 in
Envelope Size
#90
Exterior Dimensions
9 x 12
Trade Size
#90
Details
Item
Catalog Envelopes
Opening
Top
Color
Brown
Material
Kraft
Closure
Clasp/Gummed Flap
Envelope Closure
Clasp with Gummed Flap
Seam Type
Center
Weight
4.25 lbs
Flap Type
Cheese Blade
Basis Weight
28 lb Bond
Features
28 lb Bond Weight Kraft Stock
Exterior Material(s)
Kraft Paper Stock
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.