Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalog Envelope, Light Brown, Kraft, PK100

  • Mfr # QUA37893

  • Zoro # G5687744


product price: $36.85
/pk 100, $0.37/ea

Key Features

Opening
Top
Color
Brown
Material
Kraft
Width
12 1/2 in
Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA37893
Zoro #
G5687744
UPC #
-
Country of Origin
United States

Dimensions

Width
12 1/2 in
Height
9 1/2 in
Envelope Size
#93
Trade Size
#93
Exterior Dimensions
9.5 x 12.5

Details

Item
Catalog Envelopes
Opening
Top
Color
Brown
Material
Kraft
Closure
Clasp/Gummed Flap
Envelope Closure
Clasp with Gummed Flap
Basis Weight
28 lb Bond
Weight
4.71 lbs
Features
28 lb Bond Weight Kraft Stock
Exterior Material(s)
Kraft Paper Stock
Seam Type
Center
Flap Type
Square

Description

Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #93, Height 9 1/2 in, Width 12 1/2 in, Opening Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.