Zoro Homepage

Catalog Envelope, Lt Brown, Kraft, PK100

  • Mfr # QUA43567

  • Zoro # G5533771


product price: $40.85
/pk 100, $0.41/ea

Key Features

Opening
Top
Color
Brown
Material
Kraft
Width
12 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA43567
Zoro #
G5533771
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in
Envelope Size
#10-1/2
Trade Size
#10 1/2
Exterior Dimensions
9 x 12

Details

Item
Catalog Envelopes
Opening
Top
Color
Brown
Material
Kraft
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Basis Weight
28 lb Bond
Flap Type
Cheese Blade
Weight
4.1 lbs
Seam Type
Center
Exterior Material(s)
Kraft Paper Stock

Description

Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #10-1/2, Height 9 in, Width 12 in, Opening Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.