Shop QUALITY PARK
See all product information
Create Account
Catalog Envelope, Lt Brown, Kraft, PK250
- Mfr # QUA37590
- Zoro # G5787494
product price:Â
$
63.45
/pk of 250, $0.25/ea
Key Features
Opening
Top
Color
Brown
Material
Kraft
Width
12 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUA37590
- Zoro #
- G5787494
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 9 in
- Envelope Size
- #90
- Exterior Dimensions
- 9 x 12
- Trade Size
- #90
Details
- Item
- Catalog Envelopes
- Opening
- Top
- Color
- Brown
- Material
- Kraft
- Closure
- Clasp/Gummed Flap
- Envelope Closure
- Clasp with Gummed Flap
- Includes
- (1) Letter-Size File-Storage Box
- Weight
- 11.5 lbs
- Basis Weight
- 28 lb Bond
- Flap Type
- Square
- Features
- 28 lb Bond Weight Kraft Stock
- Seam Type
- Center
- Exterior Material(s)
- Kraft Paper Stock
- Shell Material
- Kraft
- Wire Color
- Brown
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.