Zoro Homepage

Catalog Envelope, Lt Brown, Kraft, PK250

  • Mfr # QUA41665

  • Zoro # G5671251


product price: $70.49
/pk 250, $0.28/ea

Key Features

Opening
Top
Color
Brown
Material
Kraft
Width
13 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA41665
Zoro #
G5671251
UPC #
085227416650
Country of Origin
United States

Dimensions

Width
13 in
Height
10 in
Envelope Size
#13-1/2
Trade Size
#13 1/2
Exterior Dimensions
10 x 13

Details

Item
Catalog Envelopes
Opening
Top
Color
Brown
Material
Kraft
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Seam Type
Center
Basis Weight
28 lb Bond
Exterior Material(s)
Kraft Paper Stock
Weight
11.8 lbs
Flap Type
Square
Features
28 lb Bond Weight Kraft Stock

Description

Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.