Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalog Envelope, Ntrl, Cameo Buff, PK100

  • Mfr # QUA54416

  • Zoro # G5546992


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Opening
Side
Color
Beige
Material
Paper
Width
10 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUA54416
Zoro #
G5546992
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10 in
Height
15 in
Envelope Size
#15
Trade Size
#15
Exterior Dimensions
10 x 15

Details

Item
Catalog Envelopes
Opening
Side
Color
Beige
Material
Paper
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Basis Weight
32 lb Bond
Exterior Material(s)
Paper Stock
Flap Type
Hub
Seam Type
Center
Weight
7.03 lbs

Description

Catalog Envelopes, Material Paper, Envelope Closure Gummed Flap, Color Beige, Envelope Size #15, Height 15 in, Width 10 in, Opening Side, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.