Zoro Homepage

Catalog Envelope, White, Paper, PK100

  • Mfr # QUA37113

  • Zoro # G5625724


product price: $43.69
/pk 100, $0.44/ea

Key Features

Opening
Side
Color
White
Material
Paper
Width
6 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA37113
Zoro #
G5625724
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
9 in
Envelope Size
#6-1/2
Exterior Dimensions
6 x 9
Trade Size
#6 1/2

Details

Item
Catalog Envelopes
Opening
Side
Color
White
Material
Paper
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Exterior Material(s)
Paper Stock
Flap Type
Hub
Finish
Wove
Basis Weight
24 lb Bond
Seam Type
Center
Weight
1.907 lbs

Description

Catalog Envelopes, Material Paper, Envelope Closure Gummed Flap, Color White, Envelope Size #6-1/2, Height 9 in, Width 6 in, Opening Side, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.