Zoro Homepage

Catalog Envelope, White, Paper, PK100

  • Mfr # QUA43117

  • Zoro # G5831113


product price: $41.25
/pk 100, $0.41/ea

Key Features

Opening
Top
Color
White
Material
Paper
Width
9 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA43117
Zoro #
G5831113
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
6 in
Envelope Size
#1
Trade Size
#1
Exterior Dimensions
6 x 9

Details

Item
Catalog Envelopes
Opening
Top
Color
White
Material
Paper
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Weight
2.16 lbs
Flap Type
Cheese Blade
Basis Weight
28 lb Bond
Seam Type
Center
Finish
Wove
Exterior Material(s)
Paper Stock

Description

Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #1, Height 6 in, Width 9 in, Opening Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.