Shop QUALITY PARK
See all product information
Create Account
Catalog Envlpes, 9-1/2" H, 12-1/2" W, PK100
- Mfr # QUA44682
- Zoro # G5841665
product price:Â
$
50.65
/pk 100, $0.51/ea
Key Features
Opening
Top
Color
White
Material
Paper
Width
12 1/2 in
Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUA44682
- Zoro #
- G5841665
- UPC #
- -
- Country of Origin
- United States
- Item
- Catalog Envelopes
- Opening
- Top
- Color
- White
- Material
- Paper
- Closure
- Self-Adhesive
- Envelope Closure
- Self Adhesive
- Finish
- Wove
- Exterior Material(s)
- Paper Stock
- Flap Type
- Cheese Blade
- Seam Type
- Center
- Weight
- 4.67 lbs
- Basis Weight
- 28 lb Bond
- Shell Material
- Paper
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #12-1/2, Height 9 1/2 in, Width 12 1/2 in, Opening Top, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.