Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 120 ga
- Mfr # 56HR84
- Zoro # G8092816
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Gauge
120 ga
Rolls per Case
1
Stretch Wrap Application
Heavy Duty
Overall Length
4,000 ft
Mil Thickness
1.2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56HR84
- Zoro #
- G8092816
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Gauge
- 120 ga
- Rolls per Case
- 1
- Stretch Wrap Application
- Heavy Duty
- Top Sheeting Type
- Top Sheeting Rolls
- Sheets per Roll
- Continuous Roll
- Stretch Wrap Handle Type
- No Handle
- Ventilation Type
- Netted
- Stretch Wrap Style
- Blown
- Stretch Wrap Film Grade
- Machine Grade
- Sheets Per Roll
- Continuous Roll
- Product Type
- Stretch Wrap Film
Dimensions
- Overall Length
- 4,000 ft
- Mil Thickness
- 1.2 mil
- Sheet Length
- 4,000 ft
- Sheet Width
- 20 in
- Overall Width
- 20 in
- Wire Rope Length
- 4,000 ft
- Length
- 4,000 ft
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Heavy Duty, Overall Width 20 in, Overall Length 4,000 ft, Gauge 120 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Top Sheeting Type Top Sheeting Rolls, Sheet Length 4,000 ft, Sheet Width 20 in, Mil Thickness 120, Sheets Per Roll Continuous Roll, Ventilation Type Netted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.