Zoro Homepage

Catalog Envelope, White, Paper, PK100

  • Mfr # QUA44782

  • Zoro # G5490055


product price: $50.49
/pk 100, $0.50/ea

Key Features

Opening
Top
Color
White
Material
Paper
Width
13 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA44782
Zoro #
G5490055
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
10 in
Envelope Size
#13-1/2
Trade Size
#13 1/2
Exterior Dimensions
10 x 13

Details

Item
Catalog Envelopes
Opening
Top
Color
White
Material
Paper
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Basis Weight
28 lb Bond
Flap Type
Cheese Blade
Weight
4.88 lbs
Exterior Material(s)
Paper Stock
Finish
Wove
Seam Type
Center

Description

Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.