Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalog Envelope, White, Paper, PK250

  • Mfr # QUA37682

  • Zoro # G5821934


product price: $107.99
/pk 250, $0.43/ea
Free Shipping & Returns

Key Features

Opening
Side
Color
White
Material
Paper
Width
9 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA37682
Zoro #
G5821934
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9 in
Height
12 in
Envelope Size
#10-1/2
Trade Size
#10 1/2
Exterior Dimensions
9 x 12

Details

Item
Catalog Envelopes
Opening
Side
Color
White
Material
Paper
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Basis Weight
28 lb Bond
Weight
9.86 lbs
Seam Type
Center
Flap Type
Cheese Blade
Finish
Wove
Exterior Material(s)
Paper Stock

Description

Catalog Envelopes, Material Paper, Envelope Closure Gummed Flap, Color White, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Side, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.