Catalog Envelope, White Wove, Paper, PK100
Mfr # QUA38390
Zoro # G5763396
product price: $76.65
/pk 100, $0.77/ea
Free Shipping & Returns
Key Features
Opening
Top
Material
Paper
Width
12 in
Height
9 in
Closure
Clasp/Gummed Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QUA38390
Zoro #
G5763396
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
9 in
Envelope Size
#90
Trade Size
#90
Exterior Dimensions
9 x 12
Details
Item
Catalog Envelopes
Opening
Top
Color
White
Material
Paper
Closure
Clasp/Gummed Flap
Envelope Closure
Clasp with Gummed Flap
Features
28 lb Bond Weight Paper Stock
Seam Type
Center
Finish
Wove
Weight
4.295 lbs
Exterior Material(s)
Paper Stock
Basis Weight
28 lb Bond
Flap Type
Square
Description
Catalog Envelopes, Material Paper, Envelope Closure Clasp with Gummed Flap, Color White, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.