Catalog Envelope, Yellow, Paper, PK10
Mfr # QUA38736
Zoro # G9713155
product price: $14.75
/pk 10, $1.48/eaKey Features
Opening
Top
Material
Paper
Width
12 in
Height
9 in
Closure
Clasp/Gummed Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QUA38736
Zoro #
G9713155
UPC #
-
Country of Origin
Mexico
Dimensions
Width
12 in
Height
9 in
Envelope Size
#90
Exterior Dimensions
9 x 12
Trade Size
#90
Details
Item
Catalog Envelopes
Opening
Top
Color
Yellow
Material
Paper
Closure
Clasp/Gummed Flap
Envelope Closure
Clasp with Gummed Flap
Weight
0.34 lbs
Seam Type
Center
Flap Type
Square
Exterior Material(s)
Paper Stock
Features
28 lb Bond Weight Paper Stock
Basis Weight
28 lb Bond
Finish
Wove
Description
Catalog Envelopes, Material Paper, Envelope Closure Clasp with Gummed Flap, Color Yellow, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.