Catalog Envlpes, 9-1/2" H, 12-1/2" W, PK250
- Mfr # QUA41565
- Zoro # G5491866
product price:Â
$
67.99
/pk of 250, $0.27/ea
Key Features
Opening
Top
Color
Brown
Material
Kraft
Width
12 1/2 in
Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUA41565
- Zoro #
- G5491866
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 12 1/2 in
- Height
- 9 1/2 in
- Envelope Size
- #12-1/2
- Trade Size
- #12 1/2
- Exterior Dimensions
- 9.5 x 12.5
Details
- Item
- Catalog Envelopes
- Opening
- Top
- Color
- Brown
- Material
- Kraft
- Closure
- Gummed Flap
- Envelope Closure
- Gummed Flap
- Exterior Material(s)
- Kraft Paper Stock
- Weight
- 10.89 lbs
- Features
- 28 lb Bond Weight Kraft Stock
- Basis Weight
- 28 lb Bond
- Seam Type
- Center
- Flap Type
- Square
- Shell Material
- Kraft
- Wire Color
- Brown
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #12-1/2, Height 9 1/2 in, Width 12 1/2 in, Opening Top, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.