Coin Envelopes, 3-1/2" H, 6-1/2" W, PK500
- Mfr # QUA50762
- Zoro # G5674085
Key Features
Specifications
Details
- MFR #
- QUA50762
- Zoro #
- G5674085
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Coin Envelopes
- Opening
- Top
- Color
- Brown
- Material
- Kraft
- Closure
- Gummed Flap
- Envelope Closure
- Gummed Flap
- Basis Weight
- 28 lb Bond
- Exterior Material(s)
- Kraft Paper Stock
- Weight
- 4.41 lbs
- Seam Type
- Center
- Flap Type
- Square
- Envelopes/Mailers Closure
- Gummed
- Shell Material
- Kraft
- Wire Color
- Brown
- Traction Material
- Kraft
Dimensions
- Width
- 6 1/2 in
- Height
- 3 1/2 in
- Envelope Size
- #7
- Trade Size
- #7
- Exterior Dimensions
- 3.5 x 6.5
Description
Quality ParkĀ® coin envelopes are the perfect size for the small items you need to contain. Our coin and small parts envelopes hold keys, stamps, coins, seeds, medication, jewelry, charms or any small parts you need to store safely. Made of heavyweight 28 lb brown Kraft stock that's thick and durable enough to hold up to regular home or office wear. These Kraft envelopes are gummed with a moisture-activated adhesive for a strong, durable seal. Stock up on boxes! You'll use these small envelopes everywhere: at home, in the home office, at work and at school. Makes good seed envelopes for the garden. Or use to create dozens of craft projects, from mini books to journal pockets.
- Hold stamps, coins, jewelry, keys and other small parts..
- Built sturdy from 28 lb Kraft; thick paper provides privacy and durability for the items you tuck away.
- A heavily gummed envelope flap holds moisture-activated adhesive; creates a firm seal you can trust to keep contents safe.
- Store loose keys, sort collectible coins, give a gift card or watch your garden grow; from seed envelopes to storage-mini envelopes have thousands of uses.
- Stock up for home, office and school; these little yellow envelopes come in handy everywhere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.