Zoro Homepage

Dbl Window Envelope, White, Paper, PK500

  • Mfr # QUA24539

  • Zoro # G5689704


product price: $136.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Color
White
Width
8 5/8 in
Material
Paper Stock
Industry Number
#8 5/8
Length
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA24539
Zoro #
G5689704
UPC #
-
Country of Origin
United States

Dimensions

Width
8 5/8 in
Length
3.63 in
Bottom Window Height
1 in
Top Window Width
3 1/2 in
Height
3 5/8 in
Window Height
7/8 in
Top Window Height
7/8 in
Window Width
3 1/2 in
Bottom Window Width
4 in
Envelope Size
#8-5/8
Window Size
4 x 1; 3.5 x 0.88

Details

Item
Envelopes/Mailers
Color
White
Material
Paper Stock
Industry Number
#8 5/8
Closure Type
Redi-Seal Adhesive
Envelope Closure
Self Adhesive
Closure
Redi-Seal(TM) Self-Adhesive
Window Position
Bottom Left/Top Left
Security Tint
Yes
Number of Windows
2
Opening
Open Side
Flap Type
Commercial
Finish
Wove
Seam Type
Diagonal
Format/Border
Check Format, No Border

Description

Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #8-5/8, Height 3 5/8 in, Width 8 5/8 in, Security Tint Yes, Number of Windows 2, Window Position Bottom Left/Top Left, Window Height 7/8 in, Window Width 3 1/2 in, Top Window Height 7/8 in, Top Window Width 3 1/2 in, Bottom Window Height 1 in, Bottom Window Width 4 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.