Dbl Window Envelope, White, Paper, PK500
- Mfr # QUA67539
- Zoro # G5727802
product price:Â
$
135.99
/pk of 500, $0.27/ea
Free Shipping & Returns
Key Features
Color
White
Width
8 5/8 in
Material
Paper Stock
Industry Number
#8 5/8
Length
3.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUA67539
- Zoro #
- G5727802
- UPC #
- -
- Country of Origin
- Germany
- Item
- Window Envelopes
- Color
- White
- Material
- Paper Stock
- Industry Number
- #8 5/8
- Closure Type
- Self-Adhesive
- Closure
- Self-Adhesive
- Window Position
- Bottom Left/Top Left
- Number of Windows
- 2
- Security Tint
- Yes
- Envelope Closure
- Self Adhesive
- Flap Type
- Commercial
- Opening
- Open Side
- Seam Type
- Diagonal
- Finish
- Wove
- Format/Border
- Check Format, No Border
- Shell Material
- Paper Stock
- Wire Color
- White
- Traction Material
- Paper Stock
Dimensions
- Width
- 8 5/8 in
- Length
- 3.63 in
- Height
- 3 5/8 in
- Window Height
- 7/8 in
- Window Width
- 3 7/8 in
- Envelope Size
- #8-5/8
- Top Window Width
- 3 7/8 in
- Top Window Height
- 7/8 in
- Bottom Window Width
- 4 1/8 in
- Bottom Window Height
- 1 in
- Window Size
- 4.06 x 1; 3.88 x 0.88
Description
Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #8-5/8, Height 3 5/8 in, Width 8 5/8 in, Security Tint Yes, Number of Windows 2, Window Position Bottom Left/Top Left, Window Height 7/8 in, Window Width 3 7/8 in, Top Window Height 7/8 in, Top Window Width 3 7/8 in, Bottom Window Height 1 in, Bottom Window Width 4 1/8 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.