Zoro Homepage

Double Window Envelope, No. 10, 4-1/8x9-1/2in, 500PK

  • Mfr # 24550

  • Zoro # G210789617


product price: $121.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Color
White
Closure Type
Gummed
Features
Security Tint
Envelope Length
9 1/2in
Envelope Classification
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24550
Zoro #
G210789617
UPC #
85227245502
Country of Origin
United States

Dimensions

Envelope Length
9 1/2in
Envelope Width
4 1/8in
Window Height
1in
Window Width
4in

Details

Item
Envelope
Color
White
Closure Type
Gummed
Features
Security Tint
Envelope Classification
#10
Mailer/Envelope Type
Security
Window Location
Bottom Left

Description

Quality Park Double Window Envelopes display both sender and receiver addresses for mailing statements and invoices. These security envelopes have a reflex blue pattern that protects sensitive client information because it obscures the details of the contents, even when held up to light. Seam Type: Diagonal; Flap Type: Commercial; Trade Size: #10; Security Tinted: Yes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.