Zoro Homepage

Double Window Envelopes, 24 lb, No.10, 4-1/8x9-1/2in, 500PK

  • Mfr # 24559

  • Zoro # G010789626


product price: $159.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
Wove
Closure Type
Gummed
Features
Security Tint
Mailer/Envelope Type
Security
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24559
Zoro #
G010789626
UPC #
085227245595
Country of Origin
United States

Dimensions

Envelope Length
9 1/2in
Envelope Width
4 1/8in

Details

Item
Envelope
Color
White
Material
Wove
Closure Type
Gummed
Features
Security Tint
Mailer/Envelope Type
Security
Envelope Classification
#10

Description

Quality Park Double Window Envelopes display both sender and receiver addresses for mailing statements and invoices. Features a special Redi-Seal self sealing closure. Simply lift the bottom flap and press to the top flap for an instant, secure seal. A reflex blue pattern protects sensitive client information because it obscures the details of the contents, even when held up to light. Seam Type: Diagonal; Flap Type: Commercial; Trade Size: #10; Security Tinted: Yes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.