Zoro Homepage

Envelope Moistener w/Adhesive, Clear, PK4

  • Mfr # 46071

  • Zoro # G5769736


product price: $13.15
/pk 4, $3.29/ea

Key Features

Size
50 mL
Color
Clear
Material
Glycerin
Weight
1 lbs
Moistener Size
50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46071
Zoro #
G5769736
UPC #
-
Country of Origin
United States

Dimensions

Size
50 mL
Moistener Size
50 mL

Details

Item
Envelope Moistener w/Adhesive,Clear,PK4
Color
Clear
Material
Glycerin
Weight
1 lbs

Description

Envelope Moistener w/Adhesive,Clear,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.