Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Envelope, White, Wove

  • Mfr # 10412

  • Zoro # G404063271


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Wove
Width
3-5/8"
Length
6-1/2"
Seam
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10412
Zoro #
G404063271
UPC #
85227104120
Country of Origin
United States

Dimensions

Width
3-5/8"
Length
6-1/2"

Details

Item
Envelope
Color
White
Material
Wove
Seam
Contemporary
Assembly Required
No
Basis Weight
24 lb

Description

6-3/4 Security Tinted Envelopes featuring Blue Park Tint security tint for privacy of. contents. Super White 92 brightness. Blue tint on the inside for privacy of contents. 500 envelopes per box. Contemporary Seam Construction.
  • White security envelope with a 24-lb paper stock features a gummed closure and security tint.
  • Interior blue tint.
  • Wove finish.
  • Gummed flap.
  • Envelope Size: 3-5/8 x 6-1/2.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.