Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENVELOPE;SECURITY;#9;DBLWIN, PK250

  • Mfr # QUA24519

  • Zoro # G522581961


product price: $81.75
/pk 250, $0.33/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA24519
Zoro #
G522581961
UPC #
085227245199
Country of Origin
United States

Description

Window Envelope, Envelope Closure Self Adhesive, Paper, White, Envelope Size #9, Height 3 7/8 in, Width 8 7/8 in, Security Tint Yes, Number of Windows 2, Window Position Bottom Left/Top Left, Top Window Height 1 1/4 in, Top Window Width 3 1/2 in, Bottom Window Height 1 in, Bottom Window Width 4 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.