Shop QUALITY PARK
See all product information
Create Account
Expandable Envelope, #13-1/2, PK100
- Mfr # QUAR4440
- Zoro # G5492523
product price:Â
$
265.99
/pk of 100, $2.66/ea
Free Shipping & Returns
Key Features
Opening
Side
Expanded Width
10 in
Color
White
Material
Tyvek(R)
Width
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUAR4440
- Zoro #
- G5492523
- UPC #
- -
- Country of Origin
- United States
- Item
- Expandable Envelope
- Opening
- Side
- Color
- White
- Material
- Tyvek(R)
- Closure
- Self-Adhesive
- Envelope Closure
- Self Adhesive
- Seam Type
- Center
- Weight
- 7 lbs
- Expansion
- 2"
- Features
- USPS First Class Mail—Heavyweight 18 lb Tyvek®
- Format/Border
- USPS First Class Mail Format & Border
- Exterior Material(s)
- DuPont™ Tyvek®
- Preprinted Message
- First Class Mail
- Basis Weight
- 18 lb Tyvek
- Flap Type
- Square
- Shell Material
- Tyvek(R)
- Wire Color
- White
- Traction Material
- Tyvek(R)
Dimensions
- Expanded Width
- 10 in
- Width
- 13"
- Height
- 10 in
- Envelope Size
- #13-1/2
- Expanded Depth
- 2 in
- Trade Size
- #13 1/2
- Exterior Dimensions
- 10 x 13
Description
Expandable Envelope, Material Tyvek(R), Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 10 in, Expanded Width 10 in, Side Opening, Expanded Depth 2 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.