Zoro Homepage

Expandable Envelope, Lt Brown, Kraft, PK25

  • Mfr # QUA93334

  • Zoro # G5763974


product price: $58.19
/pk 25, $2.33/ea

Key Features

Opening
Top
Expanded Width
9 in
Color
Light Brown
Material
Kraft
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA93334
Zoro #
G5763974
UPC #
085227933348
Country of Origin
United States

Dimensions

Expanded Width
9 in
Width
12"
Height
9 in
Envelope Size
#10-1/2
Expanded Depth
2 in
Exterior Dimensions
9 x 12
Trade Size
#10 1/2

Details

Item
Expandable Envelope
Opening
Top
Color
Light Brown
Material
Kraft
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Expansion
2"
Exterior Material(s)
Kraft Paper Stock
Seam Type
Center
Basis Weight
40 lb Bond
Weight
1.94 lbs
Flap Type
Square

Description

Expandable Envelope, Material Kraft, Envelope Closure Self Adhesive, Color Light Brown, Envelope Size #10-1/2, Height 9 in, Expanded Width 9 in, Top Opening, Expanded Depth 2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.