Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expandable Envelope, Lt Brown, Kraft, PK25

  • Mfr # QUA93336

  • Zoro # G5790976


product price: $71.49
/pk 25, $2.86/ea

Key Features

Opening
Top
Expanded Width
10 in
Color
Light Brown
Material
Kraft
Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUA93336
Zoro #
G5790976
UPC #
-
Country of Origin
United States

Dimensions

Expanded Width
10 in
Width
13"
Height
10 in
Envelope Size
#13-1/2
Expanded Depth
2 in
Exterior Dimensions
10 x 13
Trade Size
#13 1/2

Details

Item
Expandable Envelope
Opening
Top
Color
Light Brown
Material
Kraft
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Flap Type
Square
Weight
2.24 lbs
Expansion
2"
Seam Type
Center
Basis Weight
40 lb Bond
Exterior Material(s)
Kraft Paper Stock

Description

Expandable Envelope, Material Kraft, Envelope Closure Self Adhesive, Color Light Brown, Envelope Size #13-1/2, Height 10 in, Expanded Width 10 in, Top Opening, Expanded Depth 2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.